Motion
SR9100135 IP GEAR SRK 4.11 DOUBLE

REXNORD INC
SR9100135 IP GEAR SRK 4.11 DOUBLE

Speed Reducer Replacement Part - Input Gear, 2.64 in OD, 5.82 in Length
MI ITEM #01219053
MFR #SR9100135 IP GEAR SRK 4.11 DOUBLE
Your Price$1,203.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR9100135 IP GEAR SRK 4.11 DOUBLE

Speed Reducer Replacement Part - Input Gear, 2.64 in OD, 5.82 in Length
MI ITEM #01219053
MFR #SR9100135 IP GEAR SRK 4.11 DOUBLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,203.29/each(List $1,443.95)

Overview

Mfr description
SR9100135 IP GEAR SRK 4.11 DOUBLE

Specifications

  • Product Types
    Input Gear
  • Overall Length
    5.82 in
  • Outside Diameter
    2.64 in
  • Manufacturer Upc Number
    698210918804
  • UPC_NO
    698210918804
  • Weight
    4.41 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text