Motion
SR9100159 IP GEAR SRK 2.85 DBL

REXNORD INC
SR9100159 IP GEAR SRK 2.85 DBL

Speed Reducer Replacement Part - Input Gear, 4.35 in OD, 5.82 in Length
Mi Item #01219063
MFR #SR9100159 IP GEAR SRK 2.85 DBL
Price$1,486.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR9100159 IP GEAR SRK 2.85 DBL

Speed Reducer Replacement Part - Input Gear, 4.35 in OD, 5.82 in Length
Mi Item #01219063
MFR #SR9100159 IP GEAR SRK 2.85 DBL

Mfr description
SR9100159 IP GEAR SRK 2.85 DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,486.29/each

Specifications

Dimensions

  • Outside Diameter
    4.35 in
  • Overall Length
    5.82 in
  • Weight
    8.90 lbs

Details

  • Manufacturer Upc Number
    698210918828
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • UPC_NO
    698210918828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)