Motion
SR9100023 IP GEAR SRJ 5.74 TRIPLE

REXNORD INC
SR9100023 IP GEAR SRJ 5.74 TRIPLE

Speed Reducer Replacement Part - Input Gear, 1.56 in OD, 2.71 in Length
MI ITEM #01219073
MFR #SR9100023 IP GEAR SRJ 5.74 TRIPLE
Price$504.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR9100023 IP GEAR SRJ 5.74 TRIPLE

Speed Reducer Replacement Part - Input Gear, 1.56 in OD, 2.71 in Length
MI ITEM #01219073
MFR #SR9100023 IP GEAR SRJ 5.74 TRIPLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.56/each

Specifications

Dimensions

  • Outside Diameter
    1.56 in
  • Overall Length
    2.71 in
  • Weight
    0.94 lbs

Details

  • Manufacturer Upc Number
    698210918767
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • Series
    Planetgear
  • UPC_NO
    698210918767

Overview

Mfr description
SR9100023 IP GEAR SRJ 5.74 TRIPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought