Motion
SR9100035 IP GEAR SRJ 4.11 TRIPLE

REXNORD INC
SR9100035 IP GEAR SRJ 4.11 TRIPLE

Speed Reducer Replacement Part - Input Gear, 2.31 in OD, 2.71 in Length
MI ITEM #01219080
MFR #SR9100035 IP GEAR SRJ 4.11 TRIPLE
Your Price$543.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR9100035 IP GEAR SRJ 4.11 TRIPLE

Speed Reducer Replacement Part - Input Gear, 2.31 in OD, 2.71 in Length
MI ITEM #01219080
MFR #SR9100035 IP GEAR SRJ 4.11 TRIPLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$543.89/each(List $652.66)

Overview

Mfr description
SR9100035 IP GEAR SRJ 4.11 TRIPLE

Specifications

  • Product Types
    Input Gear
  • Overall Length
    2.71 in
  • Outside Diameter
    2.31 in
  • Manufacturer Upc Number
    698210918774
  • UPC_NO
    698210918774
  • Weight
    1.51 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text