Motion
SRL200537A CARRIER SUB ASSY SRL 4.11

REXNORD INC
SRL200537A CARRIER SUB ASSY SRL 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 11.04 in OD
MI ITEM #01219103
MFR #SRL200537A CARRIER SUB ASSY SRL 4.11
Your Price$3,998.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRL200537A CARRIER SUB ASSY SRL 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 11.04 in OD
MI ITEM #01219103
MFR #SRL200537A CARRIER SUB ASSY SRL 4.11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,998.02/each(List $4,797.63)

Overview

Mfr description
SRL200537A CARRIER SUB ASSY SRL 4.11

Specifications

  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • Overall Height
    5.07 in
  • Outside Diameter
    11.04 in
  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210919078
  • UPC_NO
    698210919078
  • Weight
    67.50 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text