Specifications
Dimensions
- Manufacturer Reducer SizeVenus
- NEMA Frame Sizes213TC to 215TC
- Weight5.14 lbs
Details
- Mount Component TypeC-Face Coupling
- Product TypeSpeed Reducer Motor Mounts
- SeriesPlanetgear
- UPC_NO698210889678
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)