Motion
SR1100201A CPLG VENS INTG 1.88 ASY

REXNORD INC
SR1100201A CPLG VENS INTG 1.88 ASY

Speed Reducer C-Face Coupling - Venus Reducer Size, 284TC to 286TC Frame
Mi Item #01219140
MFR #SR1100201A CPLG VENS INTG 1.88 ASY
Price$1,655.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR1100201A CPLG VENS INTG 1.88 ASY

Speed Reducer C-Face Coupling - Venus Reducer Size, 284TC to 286TC Frame
Mi Item #01219140
MFR #SR1100201A CPLG VENS INTG 1.88 ASY

Mfr description
SR1100201A CPLG VENS INTG 1.88 ASY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,655.36/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Venus
  • NEMA Frame Sizes
    284TC to 286TC
  • Weight
    5.96 lbs

Details

  • Mount Component Type
    C-Face Coupling
  • Product Type
    Speed Reducer Motor Mounts
  • Series
    Planetgear
  • UPC_NO
    698210889654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)