Motion
SR2400406 INTG HUB ADAP EARTH

REXNORD INC
SR2400406 INTG HUB ADAP EARTH

Speed Reducer Replacement Part - Earth Reducer Size, Adapter Flange
Mi Item #01219143
MFR #SR2400406 INTG HUB ADAP EARTH
Price$1,330.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR2400406 INTG HUB ADAP EARTH

Speed Reducer Replacement Part - Earth Reducer Size, Adapter Flange
Mi Item #01219143
MFR #SR2400406 INTG HUB ADAP EARTH

Mfr description
SR2400406 INTG HUB ADAP EARTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,330.15/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Earth
  • Weight
    22.80 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Adapter Flange
  • Series
    Planetgear
  • UPC_NO
    698210889739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)