Motion
88001300 BRG SPACER VENS INTG

REXNORD INC
88001300 BRG SPACER VENS INTG

Speed Reducer Replacement Part - Venus Reducer Size, Flat Spacer
Mi Item #01219190
MFR #88001300 BRG SPACER VENS INTG
Price$89.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
88001300 BRG SPACER VENS INTG

Speed Reducer Replacement Part - Venus Reducer Size, Flat Spacer
Mi Item #01219190
MFR #88001300 BRG SPACER VENS INTG

Mfr description
88001300 BRG SPACER VENS INTG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.63/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Venus
  • Weight
    0.28 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Flat Spacer
  • UPC_NO
    698210889746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)