Motion
PSB POLR SLIDEBASE KIT

REXNORD INC
PSB POLR SLIDEBASE KIT

Speed Reducer Replacement Part - Polaris Reducer Size, Slide Base Kit
Mi Item #01219204
MFR #PSB POLR SLIDEBASE KIT
Price$2,008.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSB POLR SLIDEBASE KIT

Speed Reducer Replacement Part - Polaris Reducer Size, Slide Base Kit
Mi Item #01219204
MFR #PSB POLR SLIDEBASE KIT

Mfr description
PSB POLR SLIDEBASE KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,008.15/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Polaris
  • Weight
    121.85 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Slide Base Kit
  • Series
    Planetgear
  • UPC_NO
    698210919924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)