Motion
1886001401 MTR MT FRAME ERTH

REXNORD INC
1886001401 MTR MT FRAME ERTH

Speed Reducer Replacement Part - Series: Planetgear 7000, Delta, Earth, Polaris Reducer Size, Motor Mount Frame
Mi Item #01219279
MFR #1886001401 MTR MT FRAME ERTH
Price$305.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1886001401 MTR MT FRAME ERTH

Speed Reducer Replacement Part - Series: Planetgear 7000, Delta, Earth, Polaris Reducer Size, Motor Mount Frame
Mi Item #01219279
MFR #1886001401 MTR MT FRAME ERTH

Mfr description
1886001401 MTR MT FRAME ERTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.76/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Delta, Earth, Polaris
  • Weight
    17.70 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Motor Mount Frame
  • Series
    Planetgear 7000
  • UPC_NO
    698210827939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)