Motion
SR1500101 OUTPUT SHAFT VENUS

REXNORD INC
SR1500101 OUTPUT SHAFT VENUS

Speed Reducer Replacement Part - Venus Reducer Size, Solid Low Speed Shaft
Mi Item #01219358
MFR #SR1500101 OUTPUT SHAFT VENUS
Price$1,907.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR1500101 OUTPUT SHAFT VENUS

Speed Reducer Replacement Part - Venus Reducer Size, Solid Low Speed Shaft
Mi Item #01219358
MFR #SR1500101 OUTPUT SHAFT VENUS

Mfr description
SR1500101 OUTPUT SHAFT VENUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,907.28/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Venus
  • Weight
    20.00 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Solid Low Speed Shaft
  • UPC_NO
    698210918354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)