Motion
SR4100102 - IP SHAFT NEPTUNE

REXNORD INC
SR4100102 - IP SHAFT NEPTUNE

Speed Reducer Replacement Part - Neptune Reducer Size, Solid High Speed Shaft
Mi Item #01219419
MFR #SR4100102 - IP SHAFT NEPTUNE
Price$2,591.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR4100102 - IP SHAFT NEPTUNE

Speed Reducer Replacement Part - Neptune Reducer Size, Solid High Speed Shaft
Mi Item #01219419
MFR #SR4100102 - IP SHAFT NEPTUNE

Mfr description
SR4100102 IP SHAFT NEPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,591.40/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Neptune
  • Weight
    22.00 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Solid High Speed Shaft
  • UPC_NO
    698210918484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)