Motion
88000100 IP BRG SPACER M/M

REXNORD INC
88000100 IP BRG SPACER M/M

Speed Reducer Replacement Part - Mars, Mercury Reducer Size, Flat Spacer
Mi Item #01219473
MFR #88000100 IP BRG SPACER M/M
Price$76.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
88000100 IP BRG SPACER M/M

Speed Reducer Replacement Part - Mars, Mercury Reducer Size, Flat Spacer
Mi Item #01219473
MFR #88000100 IP BRG SPACER M/M

Mfr description
88000100 IP BRG SPACER M/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.16/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Mars, Mercury
  • Weight
    0.62 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Flat Spacer
  • UPC_NO
    698210917814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)