Motion
FL20
Plain Linear Bearing - FL Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
Mi Item #01220950
MFR #FL20
Price$145.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FL Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
Mi Item #01220950
MFR #FL20

Mfr description
FL20 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.69/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Height
    2.0000 in, 50.80 mm
  • Overall Length
    2.6250 in
  • Overall Width
    2.0000 in, 50.80 mm
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Anodized aluminum shell, FrelonGOLD liner
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant
  • Series
    FL
  • Type
    Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)