Motion
P10
Round Shaft Pillow Block - Simplicity Series, Solid Self-Aligning, 0.6250 in Shaft Diameter, 1.4900 in, 37.85 mm Overall Length
Mi Item #01220989
MFR #P10
Price$135.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Simplicity Series, Solid Self-Aligning, 0.6250 in Shaft Diameter, 1.4900 in, 37.85 mm Overall Length
Mi Item #01220989
MFR #P10

Mfr description
P10 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.25/each

Specifications

Dimensions

  • Overall Length
    1.4900 in, 37.85 mm
  • Shaft Diameter
    0.6250 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Anodized
  • Housing Type
    Solid Self-Aligning
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Solid Self-Aligning
  • Resistance Features
    Chemical Resistant
  • Series
    Simplicity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)