1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
P32
Round Shaft Pillow Block - Closed, 2.0000 in Shaft Diameter
MI ITEM #
01221003
MFR #
P32
Price
$407.11
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY P32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
P32
Round Shaft Pillow Block - Closed, 2.0000 in Shaft Diameter
MI ITEM #
01221003
MFR #
P32
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$407.11
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Width
6.0000 in
Shaft Diameter
2.0000 in
Details
Housing Type
Closed
Operating Temperature Range
-400 to 400 °F
Pillow Block Type
Plain Linear Bearing Pillow Block
Overview
Mfr description
P32 PIL BLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought