1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PN10
Round Shaft Pillow Block - Open, 0.6250 in Shaft Diameter
MI ITEM #
01221035
MFR #
PN10
Your Price
$127.47
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY PN10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PN10
Round Shaft Pillow Block - Open, 0.6250 in Shaft Diameter
MI ITEM #
01221035
MFR #
PN10
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$127.47
/each
(List
$157.11
)
Qty
Add to Cart
Overview
Mfr description
PN10 PIL BLK
Specifications
Pillow Block Type
Plain Linear Bearing Pillow Block
Housing Type
Open
Shaft Diameter
0.6250 in
Overall Width
2.5000 in
Operating Temperature Range
-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data