Motion
PN20
Round Shaft Pillow Block - Open, 1.2500 in Shaft Diameter
Mi Item #01221045
MFR #PN20
Price$247.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 1.2500 in Shaft Diameter
Mi Item #01221045
MFR #PN20

Mfr description
PN20 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.35/each

Specifications

Dimensions

  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.2500 in

Details

  • Housing Type
    Open
  • Operating Temperature Range
    -400 to 400 °F
  • Pillow Block Type
    Plain Linear Bearing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)