Specifications
Dimensions
- Overall Width2.0000 in
- Shaft Diameter0.5000 in
Details
- Housing TypeClosed
- Operating Temperature Range-400 to 400 °F
- Pillow Block TypeTwin Plain Linear Bearing Pillow Block
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)