Motion
PW10
Round Shaft Pillow Block - Closed, 0.6250 in Shaft Diameter
MI ITEM #01221082
MFR #PW10
Price$186.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 0.6250 in Shaft Diameter
MI ITEM #01221082
MFR #PW10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.46/each

Specifications

Dimensions

  • Overall Width
    2.5000 in
  • Shaft Diameter
    0.6250 in

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -400 to 400 °F
  • Pillow Block Type
    Twin Plain Linear Bearing Pillow Block

Overview

Mfr description
PW10 TWIN PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought