Motion
PWN16
Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter
MI ITEM #01221763
MFR #PWN16
Price$412.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter
MI ITEM #01221763
MFR #PWN16

Mfr description
PWN16 TWIN PIL BLK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.34/each

Specifications

Dimensions

  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Housing Type
    Open
  • Operating Temperature Range
    -400 to 400 °F
  • Pillow Block Type
    Twin Plain Linear Bearing Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)