1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PWN24
Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter
MI ITEM #
01221769
MFR #
PWN24
Price
$584.86
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY PWN24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PWN24
Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter
MI ITEM #
01221769
MFR #
PWN24
Mfr description
PWN24 TWIN PIL BLK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$584
.86
/each
Add to Cart
Specifications
Dimensions
Overall Width
4.7500 in
Shaft Diameter
1.5000 in
Details
Housing Type
Open
Operating Temperature Range
-400 to 400 °F
Pillow Block Type
Twin Plain Linear Bearing Pillow Block
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items