Motion
SFP08
Housed Bushing - Square Flange
MI ITEM #01221790
MFR #SFP08
Price$136.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Square Flange
MI ITEM #01221790
MFR #SFP08

Mfr description
SFP8 FLANGE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.66/each

Specifications

Dimensions

  • Overall Height
    0.8700 in
  • Overall Length
    1.2400 in

Details

  • Housing Type
    Square Flange
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -400 °F to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)