Motion
SFP16
Housed Bushing - Square Flange
Mi Item #01221796
MFR #SFP16
Price$185.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Square Flange
Mi Item #01221796
MFR #SFP16

Mfr description
SFP16 FLANGE MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.26/each

Specifications

Dimensions

  • Overall Height
    1.5600 in
  • Overall Length
    2.2400 in

Details

  • Housing Type
    Square Flange
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -400 °F to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)