Motion
EHM11R10A
Industrial Filter Element - EHM, 50 μm, Polypropylene
Mi Item #01221880
MFR #EHM11R10A
Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EHM, 50 μm, Polypropylene
Mi Item #01221880
MFR #EHM11R10A

Mfr description
EHM11R10A FILTER
  • 4 types of materials w/different characteristics so filters are applicable to any application
  • Excellent particle capturing capacity extends element life and makes them economical
  • Elements are disposable so maintenance and replacement are easy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.91/each

Specifications

Dimensions

  • Weight
    0.45 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Polypropylene
  • Filter Rating
    50 μm
  • Filter Type
    Industrial Filter
  • Seal Material
    A (Non-asbestos)
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)