Motion
FLC03
Plain Linear Bearing - FLC Series, 0.1875 in Shaft Diameter, 0.3750 in Outside Diameter, 0.5620 in Overall Length, Closed
Mi Item #01221889
MFR #FLC03
Price$31.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FLC Series, 0.1875 in Shaft Diameter, 0.3750 in Outside Diameter, 0.5620 in Overall Length, Closed
Mi Item #01221889
MFR #FLC03

Mfr description
FLC 03 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.01/each

Specifications

Dimensions

  • Outside Diameter
    0.3750 in
  • Overall Length
    0.5620 in
  • Shaft Diameter  
    0.1875 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    FLC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)