Motion
660
Retaining Compound - Silver, 6 ml, Tube
Mi Item #01221897
MFR #660
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Silver, 6 ml, Tube
Mi Item #01221897
MFR #660

Mfr description
209765 66010 660 QUICK METAL 6 ML TB
  • Creamy, non-running adhesive/sealant
  • Repairs worn machine parts
  • Restores correct fit to mating assemblies
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Container Size
    0.20 oz
  • Gap Fill
    0.02 in
  • Package Size
    6 ml
  • Shear Strength
    3335 psi

Details

  • Application
    For Repair of Worn Machinery Parts
  • Color
    Silver
  • Container Capacity
    6 mL
  • Container Type
    Tube
  • Cure Time
    24 hr
  • Fixture Time
    15 min
  • Full Cure
    24 hrs.
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Primer
    7088(TM)(2VRL9), Primer N(TM) (4KL21), Or Primer T(TM) (3HV17)
  • Product Form
    Paste
  • Series
    Retaining Compounds
  • Standards Met
    CFIA Listed
  • Type
    Rigid, High Torque
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)