1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PSM1216-16
Linear Sleeve Bearing - PSM Series, 12 mm Shaft Diameter, 16 mm Outside Diameter, 16 mm Overall Length, Closed
MI ITEM #
01221933
MFR #
PSM1216-16
Price
$23.96
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PSM1216-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PSM1216-16
Linear Sleeve Bearing - PSM Series, 12 mm Shaft Diameter, 16 mm Outside Diameter, 16 mm Overall Length, Closed
MI ITEM #
01221933
MFR #
PSM1216-16
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$23.96
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
16 mm
Overall Length
16 mm
Shaft
Diameter
12 mm
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Operating Temperature Range
400 °F
Series
PSM
Overview
Mfr description
PSM1216-16 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought