Motion
PSF0406-04E
Linear Sleeve Bearing - PSF Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.5000 in Overall Length
MI ITEM #01221938
MFR #PSF0406-04E
List Price$60.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.5000 in Overall Length
MI ITEM #01221938
MFR #PSF0406-04E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.40/each for your price

Overview

Mfr description
PSF0406-4E LINEAR BRG

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    0.3750 in
  • Overall Length
    0.5000 in
  • Series
    PSF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text