1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FJ16
Linear Plain Bearing - FJ Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 1.4500 in Overall Length, Open
MI ITEM #
01221941
MFR #
FJ16
List Price
$44.19
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FJ16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FJ16
Linear Plain Bearing - FJ Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 1.4500 in Overall Length, Open
MI ITEM #
01221941
MFR #
FJ16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$44.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FJ 16 BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
16 mm
Outside Diameter
28 mm
Overall Length
1.4500 in
Closure Type
Open
Series
FJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data