Motion
PS1620-12
Linear Sleeve Bearing - PS Series, 1.0000 in Shaft Diameter, 1.2500 in Outside Diameter, 1.5000 in Overall Length, Closed
Mi Item #01221949
MFR #PS1620-12
Price$50.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 1.0000 in Shaft Diameter, 1.2500 in Outside Diameter, 1.5000 in Overall Length, Closed
Mi Item #01221949
MFR #PS1620-12

Mfr description
PS1620-12 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.72/each

Specifications

Dimensions

  • Outer Ring Width
    1.5000 in, 38.10 mm
  • Outside Diameter
    1.2500 in
  • Overall Height
    1.2500 in, 31.75 mm
  • Overall Length
    1.5000 in
  • Overall Width
    1.2500 in, 31.75 mm
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Damping
  • Seal Type
    Open
  • Series
    PS
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)