Motion
DFP12
Housed Bushing - Square Flange, Plain Bushing
Mi Item #01222216
MFR #DFP12
Price$272.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Square Flange, Plain Bushing
Mi Item #01222216
MFR #DFP12

Mfr description
DFP-12 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.12/each

Specifications

Dimensions

  • Overall Height
    1.2500 in
  • Overall Length
    1.6200 in

Details

  • Bushing Type
    Plain Bushing
  • Housing Type
    Square Flange
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -400 °F to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)