1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FL04E
Linear Plain Bearing - FL Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Open
MI ITEM #
01222226
MFR #
FL04E
Your Price
$32.83
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FL04E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FL04E
Linear Plain Bearing - FL Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Open
MI ITEM #
01222226
MFR #
FL04E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$32.83
/each
(List
$37.75
)
Qty
Add to Cart
Overview
Mfr description
FL04E LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
0.2500 in
Outside Diameter
0.5000 in
Overall Length
0.7500 in
Closure Type
Open
Operating Temperature Range
400 °F
Series
FL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data