1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FL10E
Linear Plain Bearing - FL Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Closed
MI ITEM #
01222251
MFR #
FL10E
Your Price
$42.24
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FL10E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FL10E
Linear Plain Bearing - FL Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Closed
MI ITEM #
01222251
MFR #
FL10E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$42.24
/each
(List
$48.58
)
Qty
Add to Cart
Overview
Mfr description
FL10E LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
0.6250 in
Outside Diameter
1.1250 in
Overall Length
1.5000 in
Closure Type
Closed
Operating Temperature Range
400 °F
Series
FL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data