1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FL16DE
Plain Linear Bearing - FL Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #
01222265
MFR #
FL16DE
List Price
$120.87
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FL16DE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FL16DE
Plain Linear Bearing - FL Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #
01222265
MFR #
FL16DE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$120.87
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FL16DE LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
1.0000 in
Outside Diameter
1.5625 in
Overall Length
2.2500 in
Closure Type
Open
Operating Temperature Range
400 °F
Series
FL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data