Motion
661
Retaining Compound - Yellow, 250 ml, Bottle
Mi Item #01222292
MFR #661
Price$343.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Yellow, 250 ml, Bottle
Mi Item #01222292
MFR #661

Mfr description
234921 66141 250ML ASSURE UV RETAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.38/each

Specifications

Dimensions

  • Gap Fill
    0.006 in
  • Package Size
    250 ml

Details

  • Color
    Yellow
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +350 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)