1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLA06
Plain Linear Bearing - FLA Series, 0.3750 in Shaft Diameter, 0.8750 in Overall Length, Closed
MI ITEM #
01222340
MFR #
FLA06
Price
$31.81
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLA06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLA06
Plain Linear Bearing - FLA Series, 0.3750 in Shaft Diameter, 0.8750 in Overall Length, Closed
MI ITEM #
01222340
MFR #
FLA06
Mfr description
FLA6 LINEAR BRG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.81
/each
Add to Cart
Specifications
Dimensions
Overall Length
0.8750 in
Shaft
Diameter
0.3750 in
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Operating Temperature Range
400 °F
Series
FLA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items