Motion
FLA08
Linear Plain Bearing - FLA Series, 0.5000 in Shaft Diameter, 1.2500 in Overall Length, Closed
Mi Item #01222343
MFR #FLA08
Price$37.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FLA Series, 0.5000 in Shaft Diameter, 1.2500 in Overall Length, Closed
Mi Item #01222343
MFR #FLA08

Mfr description
FLA8 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.08/each

Specifications

Dimensions

  • Overall Length
    1.2500 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    FLA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)