1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLA12
Linear Plain Bearing - FLA Series, 0.7500 in Shaft Diameter, 1.6250 in Overall Length, Closed
MI ITEM #
01222359
MFR #
FLA12
Price
$34.95
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLA12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLA12
Linear Plain Bearing - FLA Series, 0.7500 in Shaft Diameter, 1.6250 in Overall Length, Closed
MI ITEM #
01222359
MFR #
FLA12
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$34.95
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1.6250 in
Shaft
Diameter
0.7500 in
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Operating Temperature Range
400 °F
Series
FLA
Overview
Mfr description
FLA12 LINEAR BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought