Specifications
Dimensions
- Overall Length2.6250 in
- Shaft Diameter1.2500 in
Details
- Bushing TypePlain Bushing
- Closure TypeOpen
- Operating Temperature Range400 °F
- SeriesFLA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)