Motion
FLA24
Linear Plain Bearing - FLA Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Closed
MI ITEM #01222393
MFR #FLA24
Price$126.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FLA Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Closed
MI ITEM #01222393
MFR #FLA24

Mfr description
FLA24 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.79/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Overall Height
    2.3700 in, 60.20 mm
  • Overall Length
    3.0000 in
  • Overall Width
    2.3700 in, 60.20 mm
  • Shaft Diameter  
    1.5000 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Wear Resistant
  • Seal Type
    Open
  • Series
    FLA
  • Type
    Self-Aligning Linear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)