Motion
FLA32D
Plain Linear Bearing - FLA Series, 4.0000 in Overall Length, Open
Mi Item #01222405
MFR #FLA32D
Price$389.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FLA Series, 4.0000 in Overall Length, Open
Mi Item #01222405
MFR #FLA32D

Mfr description
FLA32D LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.38/each

Specifications

Dimensions

  • Overall Length
    4.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FLA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)