Specifications
Dimensions
- Overall Length0.7500 in
- Shaft Diameter0.2500 in
Details
- Bushing TypePlain Bushing
- Closure TypeClosed
- Operating Temperature Range400 °F
- SeriesFLAC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)