Motion
PS1620-12E
Linear Sleeve Bearing - PS Series, 1.0000 in Shaft Diameter, 1.2500 in Outside Diameter, 1.5000 in Overall Length, Closed
Mi Item #01222447
MFR #PS1620-12E
Price$74.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 1.0000 in Shaft Diameter, 1.2500 in Outside Diameter, 1.5000 in Overall Length, Closed
Mi Item #01222447
MFR #PS1620-12E

Mfr description
PS1620-12E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.46/each

Specifications

Dimensions

  • Outside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)