Motion
FLAC12
Linear Plain Bearing - FLAC Series, 0.7500 in Shaft Diameter, 1.6250 in Overall Length, Open
MI ITEM #01222448
MFR #FLAC12
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FLAC Series, 0.7500 in Shaft Diameter, 1.6250 in Overall Length, Open
MI ITEM #01222448
MFR #FLAC12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.95/each

Specifications

Dimensions

  • Overall Length
    1.6250 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FLAC

Overview

Mfr description
FLAC12 LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought