Motion
FLAC48
Plain Linear Bearing - FLAC Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 5.9900 in Overall Length, Closed
Mi Item #01222467
MFR #FLAC48
Price$855.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FLAC Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 5.9900 in Overall Length, Closed
Mi Item #01222467
MFR #FLAC48

Mfr description
FLAC48 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.45/each

Specifications

Dimensions

  • Outside Diameter
    4.5000 in
  • Overall Height
    4.5000 in, 114.30 mm
  • Overall Length
    5.9900 in
  • Overall Width
    4.5000 in, 114.30 mm
  • Shaft Diameter  
    3.0000 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Vibration Damping, Wear Resistant
  • Seal Type
    Open
  • Series
    FLAC
  • Static Load Capacity
    880 N
  • Type
    Self-Aligning Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)