1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLC16E
Plain Linear Bearing - FLC Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #
01222546
MFR #
FLC16E
Your Price
$63.22
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLC16E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLC16E
Plain Linear Bearing - FLC Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #
01222546
MFR #
FLC16E
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$63.22
/each
(List
$91.66
)
Qty
Add to Cart
Overview
Mfr description
FLC16E LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
1.0000 in
Outside Diameter
1.5625 in
Overall Length
2.2500 in
Closure Type
Open
Operating Temperature Range
400 °F
Series
FLC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data