1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FLCN12
Linear Plain Bearing - FLCN Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #
01222593
MFR #
FLCN12
List Price
$67.85
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FLCN12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FLCN12
Linear Plain Bearing - FLCN Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #
01222593
MFR #
FLCN12
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$67.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FLCN12 LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
0.7500 in
Outside Diameter
1.2500 in
Overall Length
1.6250 in
Closure Type
Open
Operating Temperature Range
400 °F
Series
FLCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data