Motion
FLCN24
Linear Plain Bearing - FLCN Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Open
MI ITEM #01222607
MFR #FLCN24
Your Price$137.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FLCN Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Open
MI ITEM #01222607
MFR #FLCN24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.87/each(List $199.91)

Overview

Mfr description
FLCN24 LINEAR BRG

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Closure Type
    Open
  • Series
    FLCN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text